POLARIS Insulated Multitap Wire Connector (Konektor Sambung Kabel Bercabang)

Sebelum PPN:
Rp619.900 - Rp5.399.900
Spesifikasi
Head StyleHex
Maximum Voltage (V) 600
RohS CompliantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These multitap connectors have ports with extended sleeves filled with an oxide inhibitor that surrounds conductors as they push through the sleeve to make contact with the busbar. Their sleeves prevent water, air, and contaminants from entering the connection and damaging the conductors. They resist corrosion and are suitable for wet locations and direct burial applications, such as outdoor water systems, underground power and ground connections, and submersible pumps. In-line connectors transfer connections in parallel directions.
Feature
Insulated Multitap Connector Body Material Aluminum Color Black Finish Rubber Encapsulated For Conductor Material Aluminum Copper For Stranded Copper Wire Size - Minimum 12 AWG For Stranded Copper Wire Size - Maximum 350 kcmil Head Style Hex Hex Size 5/16 in Insulation Material Rubber Maximum Operating Temperature 194 Degrees F Maximum Voltage 600 V Number of Ports 3 UL 94 Flammability Rating V-1 RoHS Compliant Yes Standards ANSI C119.4

Ulasan Produk

Tidak ada ulasan