BURNDY Butt Splice Compression Connector

Sebelum PPN:
Rp529.900 - Rp859.900
Spesifikasi
UNSPSC31162810
Barrel FinishTin Plated
Barrel SizeLong
Compatible Installation Tool Model NumberMD6; MD7-34R; OUR840; PAT81KFT-18V; Y35; Y39; Y46; Y750; Y81KFT; Y81KFTMBH
Contact FinishTin
Contact MaterialCopper
For Conductor MaterialCopper
For Wire TypeStranded
MaterialCopper
Max. Conductors2
Max. Voltage (kV)35
Maximum Operating Temperature (°F)194
Number of Crimps4
RohS CompliantYes
Seam StyleSeamless
StandardsCSA Certified; UL Listed
Termination StyleCrimp

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These long barrel compression connectors require two crimps on each end of their barrel to secure cables. Double crimping provides a stronger hold on the cables to prevent them from falling out.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Long-Barrel Splice Barrel Finish Tin Plated Barrel Size Long Color Code Black Die Code 13 For Conductor Material Copper For Wire Type Stranded Material Copper Maximum Voltage 35 kV Minimum Wire Size 2/0 AWG Maximum Wire Size 2/0 AWG Number of Crimps 2 Overall Length 3.3 in Maximum Conductors 2 Maximum Operating Temperature 194 Degrees F RoHS Compliant Yes Seam Style Seamless Standards CSA Certified UL Listed Barrel Outside Diameter 0.56 in

Ulasan Produk

Tidak ada ulasan