Pot, Sumbat Oli di Kota Bandung

Halaman
View as Grid List Detail
Halaman
View as Grid List Detail

Pertanyaan Tentang Produk Oil Level Gauge



Nama Produk Spesifikasi Harga (IDR)
Taisei Kogyo Air Breather AP-08 1pc - Dimension d (Φmm): 78
- Dimension H2 (mm): 29
- Air Flow Rate (m3/min): 0.4
- Dimension D1 (mm): 60
479,000
MUSASHI Oil Level Gauge With Outer Diameter Collar OLG-25A 1pc - Maximum Heat Resistance Temperature (°C): 110
- Material: Sight glass / polycarbonate resin
- Outer Diameter d (mm): 25.0 (+ 0.1 to 0.2)
- Mating Hole Tolerance H7: +0to0.021
54,000
KOHO Oil Pot Sight Glass (Circle Type) HLVA 1pc - Heat Resistant Temperature: 100°C
- Materials: Polycarbonate (PC)
- Thickness: 8.0mm
- Mounting Hole Diameter: 28.0mm
119,000
Masuda Manufacturing Air Breather MSA Type MSA-60N(1/2) 1pc - Opening Diameter D (mm): R1/2
- Dimension H (mm): 60
- Dimension d (Φmm): 50
- Air Flow (L/min): 60
259,000
ELESA Oil Plug PN-1/8 1pc - Operating Temperature Range (°C): -30 to +130
- Dimension H (mm): 16
- Material: [Body] polyamide (glass fiber reinforced), matte black, [oil seal] nitrile rubber (NBR)
- Weight (g): 4
46,000
KEEPER OIL Oil Gauge A 25 7 25(+0.3+0.1) 1pc - Shape: Round
- Suitable Housing: D2: Φ21.6, D: Φ25 (H7H8), B2: 7.5 (mm)
- Maximum Pressure Resistance (kPa) at 30°C: 686 (7kgf/cm²)
- Dimension d1 (Φmm): Window Diameter: 17
139,000
KOHO Oil Pot Window (Screw Type) New O-3 1pc - Material: (Transparent cover) Polycarbonate, (white part) Oil-resistant material
- Dimension j (mm): 4
- Mounting Screw E: M10xP1.5
- Heat Resistant Temperature (°C): Approx. 100
569,000
ELESA Oil Level Indicator (Indikator Level Oli) FE30 1pc - Leveling Board Materials: Aluminum (A1050P)
- Window Materials: Special Transparent Polyamide (PA-T)
- Screw Dimension: G1 1/4
- Heat Resistant Temperature: 110°C
189,000
Koho Kosan Oil Level Gauge V Type Drive Type VC-HL 1pc - Mounting Hole Diameter (mm): 46±0.2
- Dimension C (mm): 12
- Dimension G (mm): 16
- Heat Resistance Temperature (°C): 100
99,000
Donaldson Breather Assembly Bulk Trap X920006 1pc - Thread Size: 1 1/2 NPT
- Compatible Part for Brand: T.R.A.P.
- Efficiency 98% (micron): 3
- NMFC Code: 133300-03
15,999,000


Produk Oil Level Gauge Original dan Terlengkap


Baca Selengkapnya