KOHO Kaca Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator) New O-3 1pc

#Nomor SKU S013244965
Wishlist
Rp949.900
Persediaan

Spesifikasi Produk

Model Number New O-3
Unit 1pc
Dimensions d (mm) 150
Dimension I (mm) 100
Overall Length A (mm) 192
Mounting Method Drill the screw holes according to the upper and lower holes (center of the mounting screw) and tighten the upper and lower screws for easy installation. <br> In this case, be careful not to overtighten the screws. (Tightening torque is approx. 15kgfcm)
Dimension H (mm) 20
Width B (mm) 32
Dimension N (mm) 15
Thickness C (mm) 12 (excluding screws)
Heat Resistance Temperature (°C) Approx. 100
Dimension K (mm) 8
Material (Transparent cover) Polycarbonate, (white part) Oil-resistant material
Dimensions j (mm) 4
Shape Long form
Dimension F (mm) 16
Mounting Screw E M10xP1.5
Dimension L (mm) 29
Type Deluxe
Dimensions m (mm) 13
Dimension G (mm) 20
M Code 06316536
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Do not use washing oil, thinner, etc. when wiping paint. * Do not use cutting oil, chemical resistance (solvent resistance), water glycol, hot water, etc.
Feature
The transparent body is made of super-hard special synthetic resin, so it will not be damaged by any impact Reflector repels oil and does not stain The reflector is white and the oil level display is clearly visible even in a slightly dark place 100 degrees Celsius for heat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan