KEEPER OIL Kaca Pengintai Oli Bulat dengan Indikator Titik Merah (Indikator Level Oli) A 25 7 25(+0.3+0.1) 1pc

Rp92.900
Persediaan

Spesifikasi Produk

Model Number A 25 7
Unit 1pc
Heat Resistance Temperature (°C) 90
Shape Round
Dimensions d (mm) Φ25 (+0.3+0.1)
Dimension d1 (Φmm) Window Diameter: 17
Dimension B1 (mm) 7
Continuous Use Temperature (°C) -30 to 90
Maximum Pressure Resistance (kPa) '343 (3.5kgf/cm²) at 90°C
Spesifikasi Standard Type
Material (Window) Resin
Suitable Housing D2: Φ21.6, D: Φ25 (H7H8), B2: 7.5 (mm)
M Code 41972054
Berat (Kg) 0.1
Tanggal Produk Terdaftar 30 August 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The sophisticated circular one-piece structure allows for secure and easy installation, and allows the oil level to be checked accurately at a glance. The window is made of transparent resin with excellent oil, heat and impact resistance. To make the oil level easier to see, the window surface is made spherical, and a red circle is placed in the center of the window so that the oil level can be seen at a glance. Glass windows are also available for chemical resistance. The reflector has been surface treated to improve the reflection effect and make it easier to check the oil level. In addition, there are six oil passage holes evenly spaced around the circumference, so there is no need to consider the top, bottom, left and right of the oil gauge when inserting it into the housing. The outer rubber is a synthetic rubber with excellent oil and aging resistance, and is baked together with the reinforcing ring using a carefully selected adhesive. Therefore, it has excellent packing properties and there is no need to worry about leakage.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait