Poros Linier, Bushing Linier - THK
- s.d. 65%Mulai
Rp589.900
Rp589.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| INA Linear Ball Bearings KH20-PP 1pc | - Outer Diameter D (mm): 28 - C0 min (N): 790 - m (g): 32.5 - JL4 (mm): 7 |
209,000 |
| SAMICK Linear Bearing LM30UU 1pc | - Width (mm): 44.5 - Dimensions d(mm): 30 - Outer Diameter (mm): 45 - Dimensions b (mm): 44.5 |
159,000 |
| THK Linear Bushing LM30UU 1pc | - Seal: Both Side Seal - Basic Load Dynamic Rating C (N): 1570 - Length (mm): 64 - Inside Diameter (mm): 30 |
499,000 |
| INA Shaft Support Block GWA Type GWA50 1pc | - Width Across Flats 2 (W) (mm): 6 - Mounting Dimension (N3) (mm): 22 - Diameter (D) (mm): 50 - Mounting Dimension (H2) (mm): 60 |
799,000 |
| THK Linear Bush In-Flange Type (Round Shape) with Seal LMIF13UU 1pc | - Dimension h: 6mm - Maximum Eccentricity: 12µm - Standard Load Rating C: 510N - Squareness: 12µm |
229,000 |
| WARNER LINEAR Linear Actuator K2G20115VBR12 B-Track K2, AC Motor 1200lb 12in 115V AC 1pc | - Frequency (Hz): 50/60 - Speed @ Rated Load (in/min): 30 - Full Load Amps (A): 5 - Feedback Signal: No |
109,999,000 |
| ASB Linear Bushing Bearing LM 40 UU 1pc | - Overall Length L (mm): 80 - Outer Dia. D (Ømm): 60 - Inner Circle Dia. dr (Ømm): 40 - Weight (g): 620 |
62,000 |
| Kawada Linier Ball Bushing LMF12UU 1pc | - Dimension Df (mm): 42 - Basic Load Rating Dynamic (C.N): 510 - Basic Load Rating Static (C.N): 784 - Dimension X (mm): 4.5 |
90,000 |
| Nippon Bearing Single Type Slide Bush (SM Type) SM-20-UU 1pc | - Basic load rating C(N): 882 (dynamic) - Number of Ball Rows: 5 - Dimensions dr(Ømm): 20 (tolerance: 0~-10µm) - Dimensions D (Ømm): 32 (tolerance: 0 to -16µm) |
309,000 |
| Orientalmotor Electric Linear Slide EZSM3RD010AZAK with AZ Series Absolute Encoder Motor 1pc | - Electromagnetic Brake: Without - Motor Connection Direction: Right Sided - Motor Type: αSTEP AZ Series Motor (AZM46AK) - Finish: Powder Coated |
10,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami