Motor Induksi
- BARUMulai
Rp1.499.900
Rp1.499.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| ATT Induction / Electric Motor Foot Mounting B3 8P ATT B3 8P 0.75kW-1HP-750RPM 1pc | - Power Factor (COSa): 0.67 - Frame Size: 100LA - Full Load Torque (Nm): 10.09 - Foot Mount: B3 |
2,499,000 |
| ATT Induction / Electric Motor Foot Mounting B3 8P ATT B3 8P 0.55kW-0.75HP-750RPM 1pc | - Moment of Inertia (kgm2): 0.0038 - Power Factor (COSa): 0.65 - Power (kW): 0.55 - Maximum Torque (time): 1.8 |
2,199,000 |
| Bonzer Induction Motor/Dinamo Motor B3 (Bearing NSK) Foot Mounting B3 1000RPM 3Phase 7.5kW 10HP 1Pc | - Power (HP): 10 - Phasa: 3Phase - Voltage (V): 220/380-380/660 - Speed (RPM): 1000 |
12,999,000 |
| Orientalmotor Induction Motor 25 W Fasa Tunggal 220V 4IK25GN-CW2E 1pc | - Capacitor: Included - Voltage (V): 220 - Rated Speed (rpm): 1450 - Shaft/Gear Type: Pinion Shaft GN type |
1,599,000 |
| Orientalmotor Induction Motor K Series 4IK25GN-ST2 1pc | - Voltage/Frequency/Current (V/Hz/A): Three-phase 200/50/0.25 - Time Rating: Continue - Rated Torque/Rated Speed (Motor Shaft) (mN.m/(r/min)): Three-phase 200V/50Hz: 190/1300 - Output Power (W): 25 |
1,799,000 |
| Orientalmotor Induction Motor WK2 Series 2IK6GN-CW2BE 1pc | - Type: With terminal box - Overheat Protector Type: Impedance protect - Output Power (W): 6 - Rated Torque/Rated Speed (Motor Shaft) (mN.m/(r/min)): Single phase 220V/50Hz: 49/1150 |
2,099,000 |
| Orientalmotor Induction Motor K Series 5IK90GU-ST2F 1pc | - Direction of Rotation: It depends on the combined gearhead. - Voltage/Frequency/Current (V/Hz/A): Three-phase 200/50/0.8 - Output Power (W): 90 - Mounting Angle Dimension (mm): 90 |
7,799,000 |
| Bonzer Induction Motor/Dinamo Motor B3 (Bearing NSK) Foot Mounting B3 1500RPM 3Phase 5.5kW 7.5HP 1Pc | - Power (HP): 7.5 - Power (kW): 5.5 - Voltage (V): 220/380-380/660 - Speed (RPM): 1500 |
6,399,000 |
| Bologna Dinamo B5 3 Phase 2 Pole 5.5KW 7.5HP 1pc | - Power (HP): 7.5 - Number of Pole: 2 Pole - Frame: 132S - Mounting: B5 |
5,399,000 |
| Panasonic Servo Motor MHMD042G1U High Inertia 400W/200VAC 3000 RPM 1pc | - Holding Brake: Without - Flange Sq. Dimension (mm): 60 - Rated Current (A (rms)): 2.6 - Rated Rotational Speed (r/min): 3000 |
4,899,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami