Orientalmotor Induction Motor WK2 Series 2IK6GN-CW2BE 1pc

#Nomor SKU S034525623
Wishlist
Rp2.299.900
Persediaan

Spesifikasi Produk

Model Number 2IK6GN-CW2BE
Unit 1pc
Mounting Angle Dimension (mm) 60
Capacitor Product name: CH06BFAUL, Capacitance: 0.6μF, Rated voltage: 450VAC
Overheat Protector Type Impedance protect
Output Power (W) 6
Starting Torque (Motor Shaft) (mN.m) Single phase 220V/50Hz: 38; Single phase 220V/60Hz: 40; Single phase 230V/50Hz: 45; Single phase 230V/60Hz: 40
Rated Torque/Rated Speed (Motor Shaft) (mN.m/(rpm)) Single phase 220V/50Hz: 49/1150; Single phase 220V/60Hz: 41/1450; Single phase 230V/50Hz: 49/1200; Single phase 230V/60Hz: 41/1450
Type With terminal box
Allowable Torque Of Gearhead Output Shaft It depends on the combined gearhead.
Allowable Moment of Inertia J It depends on the combined gearhead.
Time Rating Continue
Direction of Rotation It depends on the combined gearhead.
Voltage/Frequency/Current (V/Hz/A) Single phase 220/50/0.103; Single phase 220/60/0.091; Single phase 230/50/0.107; Single phase 230/60/0.094
Rotation Speed When Gearhead Is Attached It depends on the combined gearhead.
Berat (Kg) 0.9
Tanggal Produk Terdaftar 04 November 2022
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The product name on the motor nameplate is 2IK6GN-CW2B. The suffix of the product name above indicates the type of capacitor.
E: Comes with a single-phase 220V/230V capacitor (this product)
J: Comes with a single-phase 200V capacitor ( 2IK6GN-CW2BJ )
Click here for how to read the specification
Accessories: Motor, capacitor, capacitor cap, instruction manual

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan