Orientalmotor Induction Motor K Series 4IK25GN-ST2 1pc
Rp1.799.900
Persediaan
Spesifikasi Produk
| Model Number | 4IK25GN-ST2 |
|---|---|
| Unit | 1pc |
| Mounting Angle Dimension (mm) | 80 |
| Output Power (W) | 25 |
| Starting Torque (Motor Shaft) (mN.m) | Three-phase 200V/50Hz: 240; Three-phase 200V/60Hz: 160; Three-phase 220V/60Hz: 160 |
| Rated Torque/Rated Speed (Motor Shaft) (mN.m/(rpm)) | Three-phase 200V/50Hz: 190/1300; Three-phase 200V/60Hz: 160/1550; Three-phase 220V/60Hz: 160/1600 |
| Type | With large terminal box |
| Allowable Torque Of Gearhead Output Shaft | It depends on the combined gearhead. |
| Shaft/Gear Type | Toothed shaft |
| Time Rating | Continue |
| Direction of Rotation | It depends on the combined gearhead. |
| Voltage/Frequency/Current (V/Hz/A) | Three-phase 200/50/0.25; Three-phase 200/60/0.25; Three-phase 220/60/0.25 |
| Rotation Speed When Gearhead Is Attached | It depends on the combined gearhead. |
| Berat (Kg) | 1.7 |
| Tanggal Produk Terdaftar | 04 November 2022 |
| Terakhir Diperbaharui | 23 September 2025 |
Informasi Produk
Description
Accessories: motor, instruction manual
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan