Orientalmotor Induction Motor 7IK200VEU3T2 Series

Sebelum PPN:
Rp9.999.900 - Rp10.999.900
Spesifikasi
Mounting Angle Dimension (mm)110
Output Power (W)200
Starting Torque (Motor Shaft) (mN.m)Three-phase 380V/50Hz: 1400; Three-phase 380V/60Hz: 1300; Three-phase 400V/50Hz: 1400; Three-phase 400V/60Hz: 1300
Rated Torque/Rated Speed (Motor Shaft) (mN.m/(rpm))Three-phase 380V/50Hz: 1350/1420; Three-phase 380V/60Hz: 1130/1700; Three-phase 400V/50Hz: 1350/1420; Three-phase 400V/60Hz: 1130/1700 Three-phase 415V/50Hz: 1350/1420
Shaft/Gear TypeParallel shaft Combination type
Time RatingContinue
TypeWith terminal box
Voltage/Frequency/Current (V/Hz/A)Three-phase 380/50/0.56; Three-phase 380/60/0.52; Three-phase 400/50/0.56; Three-phase 400/60/0.51; Three-phase 415/50/0.57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Accessories: Motor, gearhead,

Ulasan Produk

Tidak ada ulasan