| Nama Produk | Spesifikasi | Harga (IDR) |
| THK Cross Roller Ring RA-C Type (Single Split Type) with Seals on Both Sides RA6008CUUCC0 1pc | - Inner Diameter d (Φmm): 60 - Dimension D0 (mm): 1.5 - Dimension B (mm): 8 - Dimension DH (mm): 70.5 |
2,099,000 |
| IKO Crossed Roller Bearing CRBTF205ATC1 20mm 1pc | - Boundary Dimension d (mm): 53 - Boundary Dimension d (mm): 20 - Mounting Dimension da (mm): 38 - Inner Ring PCD: 26 |
2,299,000 |
| IKO Crossed Roller Way CRW4-240 240(5x40)mm 1pc | - Allowable Load F (N): 392 - Dimension of Roller Cage e (mm): 5 - Boundary Dimension A (mm): 22 - Mounting Dimension H (mm): 4.1 |
4,299,000 |
| IKO Crossed Roller Way CRW2-165 165(10x15)mm 1pc | - Boundary Dimension A (mm): 12 - Dimension of Roller Cage R (mm): 137.6 - Allowable Load F (N): 97.9 - Basic Static Load Rating C0 (N): 294 |
4,399,000 |
| IKO Crossed Roller Bearing CRBHV7013AUUT1P6 70mm 1pc | - Boundary Dimension B (mm): 13 - Basic Dynamic Load Rating C (N): 20,100 - Clearance: T1 - Accuracy: Class 6 |
1,899,000 |
| INA Crossed Roller Bearings SX011828-A 1pc | - Di (mm): 140 - Di (mm): 157.7 - H (mm): 18 - Da (mm): 175 |
14,999,000 |
| THK Cross Roller Ring RA-C Type (Single Split Type) with Seals on Both Sides RA8008CUUCC0 1pc | - Dimension B (mm): 8 - Inner Diameter d (Φmm): 80 - Shank Diameter (Φmm): 80 - Dimension B1 (mm): 8 |
2,899,000 |
| INA Crossed Roller Bearings SX011836-A 1pc | - Da (mm): 225 - Di (mm): 202.8 - H (mm): 22 - Di (mm): 180 |
20,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami