Sebelum PPN:
Rp9.999.900 - Rp30.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Crossed roller bearings SX are bearings for high precision applications, whose main dimensions correspond to the ISO dimension series 18 with very small section height in accordance with DIN 616. They comprise outer rings, inner rings, rolling elements and plastic spacers. The outer ring is split in the circumferential direction and is held together by three sheet metal retaining rings. The cylindrical rollers correspond to DIN 5402 and are in an X arrangement with each other on the raceways. The bearings are very rigid, have high running accuracy and are supplied with normal clearance, low clearance or preload. Bearings with preload have the suffix VSP, while bearings with low clearance have the suffix RL0 . The bearing outer rings are easily fixed to the adjacent construction using clamping rings .
Warning
11084SX011818-AFeature
Type of SuffixesRR : Corrosion-resistant design,with Corrotect coating
RL0 : Low clearance
VSP : Preloaded
VSP+PRL50 : Preloaded, axial and radial runout tolerance restricted by 50%
Ulasan Produk
Tidak ada ulasan




















































































































































