Nama Produk | Spesifikasi | Harga (IDR) |
NACHI Hydraulic Valve Base Block MOB-01X-B2-10 1pc | - Nominal Diameter: 1 - Dimensions n: 4mm - LB Dimensions: 111mm - Maximum Working Pressure: 25255MPa (kgf/cm2) |
2,599,000 |
NACHI Hydraulic Valve Base Block MOB-03x-B4-30 1pc | - Nominal Diameter: 3 - Maximum Working Pressure: 25(255) MPa - Dimensions LE: #NAME? - Dimensions n: 4mm |
10,999,000 |
Toyooki Reducing Valve HG3H-A-D4-025B 1pc | - Construction: D - Model No.: B - Nominal Size: 25 - Max. Operating Pressure (Mpa): 25 |
2,899,000 |
Toyooki Pressure Reducing Valve (Hydraulic) HG3H-B-D4-025B 1pc | - Control Port: B - Model No.: B - Drain Type: External Drain - Pressure Adjustment Range (Mpa): 0.7 to 7 |
2,599,000 |
YUKEN E Series Pilot Relief Valves EDG-001V Type EDG-01V-C-PNT13-60T 1pc | - Pressure Adjustment Range (Mpa): 1.0 to 15.7 - Applicable Control: Vent Control of Relief Valve - Rated Current (mA): 900 - Max. Flow (L/min): 2 |
6,399,000 |
YUKEN E Series Pilot Relief Valves EDG-01 Type EDG-01-H-PNT11-51 1pc | - Pressure Adjustment Range (Mpa): 1.2 to 24.5 - Repeatability: 1% or less - Design Number: 51 - T-Line Orifice: T11 |
8,299,000 |
TAIYO Selenoid Valve RB542S4SD5D 1pc | - Mounting Method: Sub-plate (horizontal piping) - Pressure Resistance (MPa): 1 - Operation Method: Internal Pilot, Double Solenoid - External Pilot Operating Pressure Range (Mpa): 0 to 0.7 |
6,299,000 |
Enerpac Hydraulic Pressure Relief Valve, Nickel Viton V152NV 1pc | - Flow Capacity (L/min): 30 - Maximum Operating Pressure (bar): 700 - Oil Ports (inch): 3/8 NPTF |
14,999,000 |
Victaulic Bermad Pressure Relief Non ULFM 867-430 2-1/2inch 1unit | - Pressure (bar): 16 - Size (inch): 02/01/2002 |
38,999,000 |
Victaulic Bermad Pressure Relief Non ULFM 867-430 8inch 1unit | - Size (inch): 8 - Pressure (bar): 16 |
109,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami