Toyooki Two Pressure Control Reducing Valve (Hydraulic)
#Grup produk P105719809
Spesifikasi
| Control Port | P |
|---|---|
| Maximum Flow Rate (L/minute) | 40 |
| Maximum Operating Pressure (MPa) | 14 |
| Rated Flow Range (L/minute) | 20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Conventionally, pressure reducing control for two pressure levels required two pressure reducing valves (or one pressure reducing valve and one pilot-operated relief valve) and one solenoid valve. This type of valve allows pressure reducing control for two pressure levels by simply installing one valve under a directional control valve.1. The valve is compact and can be installed in the space needed for mounting a single solenoid valve.
2. The balance piston type pressure reducing valve provides excellent pressure - flow characteristics.
3. The valve has two separate pressure adjusting parts allowing independent pressure adjustment of two pressure levels.
Ulasan Produk
Tidak ada ulasan



















































































































































/mhP105719809-1.jpg)
