Toyooki Pressure Reducing Valve (Hydraulic)
#Grup produk P105719623
Sebelum PPN:
Rp2.599.900 - Rp2.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Construction | D |
|---|---|
| Pressure Adjustment Range (MPa) | 0.7 to 7 |
| Drain Type | External Drain |
| Nominal Size | 25 |
| Maximum Operating Pressure (MPa) | 25 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
If back pressure is applied to the drain port, the setting pressure increases by the applied back pressure. Due attention must be paid especially to the R port back pressure when an internal drain type pressure reducing valve is used.
The pressure in the reduced pressure circuit should be set by 1.0 MPa or more lower than the pressure in the main circuit.
The pressure in the reduced pressure circuit should be set by 1.0 MPa or more lower than the pressure in the main circuit.
Ulasan Produk
Tidak ada ulasan



















































































































































/hbP105719623-1.jpg)
