Toyooki Two Pressure Control Reducing Valve (Hydraulic) HGD2H-B01-SD-025C-D2(P) 1pc

Rp13.999.900
Persediaan

Spesifikasi Produk

Model Number HGD2H-B01-SD-025C-D2(P)
Unit 1pc
Maximum Operating Pressure (MPa) 14
Rated Flow Range (L/minute) 20
Maximum Flow Rate (L/minute) 40
Control Port P
Berat (Kg) 5.0
Tanggal Produk Terdaftar 13 September 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Conventionally, pressure reducing control for two pressure levels required two pressure reducing valves (or one pressure reducing valve and one pilot-operated relief valve) and one solenoid valve. This type of valve allows pressure reducing control for two pressure levels by simply installing one valve under a directional control valve.
1. The valve is compact and can be installed in the space needed for mounting a single solenoid valve.
2. The balance piston type pressure reducing valve provides excellent pressure - flow characteristics.
3. The valve has two separate pressure adjusting parts allowing independent pressure adjustment of two pressure levels.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan