Pengering Udara
BARUMulaiRp199.900
Rp199.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| SPEEDAIRE Replacement Desiccant for Compressed Air Dryer 53RG81 Molecular Sieve, Drying 1pc | - Application: Compressed Air Drying - Manufacturer Part Number: 53RG81 - UNSPSC: 41123003 - Desiccant Material: Molecular Sieve |
3,099,000 |
| SPEEDAIRE Desiccant Compressed Air Dryer 2YNL7 4-Stage, ISO Class 2 4 Stage 25 cfm 1pc | - Maximum Operating Temperature (°F): 120 - Includes: Desiccant Beads - Stage 1 Filter Type: 5-Micron Element / Regulator-Integral Filter/Regulator - Manufacturer Part Number: 2YNL7 |
31,999,000 |
| ANVIL Zinc Galvanized Steel Pipe Flanges 311105605 Floor Flange, Ductile Iron 1pc | - Application: Non-Potable Water - Basic Fitting Shape: Flange - Temp. Range (°F): -20 to 150 - Finish/Coating: Galvanized |
2,899,000 |
| ANVIL Zinc Galvanized Steel Pipe Flanges 311105407 Floor Flange, Ductile Iron 1pc | - Standards: ASTM A197 - Pipe Size (inch): 1 - Pipe Fitting Material: Ductile Iron - Temp. Range (°F): -20 to 150 |
2,199,000 |
| HANKISON Regenerative Desiccant Compressed Air Dryer HSHD21 1/2in NPT, 21 cfm Modular Heatless 1pc | - Full Load Current (A): 0.7 - Maximum Operating Temperature (°F): 122 - Maximum Flow Rate (CFM): 21 - Series: HSHD |
299,999,000 |
| MAXITROL Gas Pressure Regulators 210D114 Balanced Valve, 1 1/4 in Pipe Size 5000000 Btuh 1pc | - Outlet Pressure Range (inch): 3 to 6 - Venting: No Limiter - Connection Type: NPT - Capacity (BtuH): 5000000 |
28,999,000 |
| KRISBOW Pengering Udara 10035964 35Cfm 220V 7.5HP 1pc | - Power (V): AC 220/50Hz 1Phase - Processing Air Volume (CFM): 35 - Diameter of Air Entry and Exit Tube (inch): 1 - Packing Dimensions (LxWxH)(cm): 70x42x71 |
11,999,000 |
| KRISBOW Pengering Udara 10035966 88Cfm 220V 20HP 1pc | - Refrigerant: R134a - Packing Dimensions (LxWxH)(cm): 70x42x76 - Power (V): AC 220/50Hz 1Phase - Processing Air Volume (CFM): 88 |
15,999,000 |
| Donaldson Air Dryer Spin-On P951415 1pc | - Type: Coalescing - Style: Spin-On - Outer Diameter (inch): 5.51 - Thread Size: M39 x 1.5 LH |
1,799,000 |
| Donaldson Air Dryer Spin-On P951417 1pc | - Thread Size: M41 x 1.5 - Outer Diameter (mm): 140 - Gasket OD (mm): 110 - Length (mm): 134 |
1,199,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami