SMC membrane Air Dryer IDG60 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp38.999.900 - Rp39.999.900
Spesifikasi
Body Size60
Connector Diameter(03) 3/8
Dew Point Reference Temperature (°C)(S) -60
Type Of Thread(-) Rc
Airflow Rate (L/minute)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
It is easy to supply drying air easily by adopting hollow silt film.
Non -Fron.
No power supply required.
Compatible with low dew points (60 ° C).
No vibration, no exhaust heat.
With a dew checker.

Ulasan Produk

Tidak ada ulasan