Filter, Cartridge
- BARUMulai
Rp2.599.900
Rp2.599.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| monotaro PPS Cartridge Filter (Filter Cartridge) 50microm 1pc | - Inner Diameter (Ø mm): 27 - Maximum Temperature (°C): 52 - Compatible Housings Size (inch): 10 - Critical Pressure Drop (Mpa): Δ P = 0.1 or more |
68,000 |
| monotaro Thread Wound Cartridge Filter (Filter Cartridge) 50microm 1pc | - Applicable housing size: 10 inches - Material (Filter): PP - Recommended Flow Rate (L/min): 2 or less - Overall Length (mm): 250 |
68,000 |
| KDK Carbon Aktif 800 8x30 1pc | - Mesh Size: 8x30 - Iodine: 800 |
839,000 |
| Nano Filter Cartridge Filter Water 10inch Nano-Red 25x8cm 1micron 1pc | - Dimensions (cm) 8x25 | 18,000 |
| Penguin Water Filter Automatic FB-35-SND with Manganese Sand 1set | - Tube Diameter (cm): 25.4 - Maximum Pressure (bar): 10 - Tube Material: PVC Reinforce Fiber - Tube Height (cm): 88.9 |
6,399,000 |
| KINNOYAMA Cartridge Filter PP Spunbond 10inch Kinnoyama-Black 25x8cm 10micron 1pc | - Material Polypropylene - Filter Size (micron) 10 |
15,000 |
| Emaux Swimming Pool Filters V400 1unit | - Max Flow Rate (m³/h): 6.48 - Sand (kg): 35 - Valve Connections (inch): 1.5 - Filter Area: 0.13 |
3,099,000 |
| DELTA PURO Membrane UF Ultrafiltrasi UF-4040 1pc | - Filtrate SDI: < 2 - Dia x Overall Length (mm): 90x1016 - Module Type: Inside - Out - Shell And Seal Materials: PVC |
2,399,000 |
| Snowate Reverse Osmosis Membrane Filmtec BW30-400 Brackish Water (BW) 1pc | - Membrane Style: Drop-in Element - Flow Rate (gpd): 10500 (40 m³/d) - Size (inch): Dia.8xL 40 - Outer Wrap: Hard fiberglass outer shell |
13,999,000 |
| EnvIronmental Technology Activated Carbon Filter FDB2-CFB 1pc | - Heat Resistance Temperature (°C): 40 - Type of Filter Material: Fibrous activated carbon - Standard Flow Rate (L/min): 3.8 (90% chlorine removal) - Length (mm): 250 |
509,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami