monotaro Filter Cartridge Thread-Wound (Kartrid Penyaring) 50microm 1pc

#Nomor SKU S004392583
Wishlist
Rating:
100% of 100
(1)
Rp96.900
Persediaan

Spesifikasi Produk

Unit 1pc
Filtration Accuracy (µm) 50
Outer Diameter (φmm) 63
Recommended Flow Rate (L/minute) 2 or less
Standard Flow Rate (L/minute) less than 4
Overall Length (mm) 250
Inner Diameter (Φmm) 27
Filter Material PP
Applicable housing size 10 inches
Limit Pressure Loss (MPa) (Pressure difference between inlet and outlet until replacement) △ P = 0.1 or more
Maximum Operating Temperature (°C) 80
M Code 69465052
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.2
Tanggal Produk Terdaftar 07 July 2018
Terakhir Diperbaharui 03 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A pre-filter required to remove fine particles (iron rust, dust, etc.) in water.
It is a filter that removes impurities at the very beginning of manufacturing deionized water, RO (reverse osmosis membrane) water, ultrapure water, etc., smoothes the subsequent process, and prevents deterioration.
The world standard size is 250 mm (10 inches), so it fits the housing of other manufacturers.
A high-performance spool type cartridge filter that does not contain impurities by a special spinning method.
Filtration of industrial water / well water Filtration of acid / alkaline chemicals Pre-filtration of precision filtration Coating solution of paint solution / fixing solution / Filtration of oil-based plating solution Filtration of washing water Regeneration filtration
* The flow rate is the value when 70 to 90% is removed.
* Since the removal rate is important, we recommend using the recommended flow rate.
Warning
- flow rate is 70 to 90% numerical value when removing. _x000D_
- We recommend using recommended flow rate to emphasize removal rate.
Feature
Pre-filter required to remove fine particles (iron rust, dust, etc.) in water.
This filter removes impurities at the beginning of the production of deionized water, RO (reverse osmosis membrane) water, ultrapure water, etc., smoothes the subsequent processes, and prevents deterioration.
As it is the world standard size of 250mm (10 inches), it fits the housing of other manufacturers.
This is a high-performance spool-type cartridge filter that does not contain impurities by a special spinning method.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk