Tabung Test Pencampur di Kota Bekasi
- BARUMulai
Rp4.299.900
Rp4.299.900
Nama Produk | Spesifikasi | Harga (IDR) |
DLAB Vortex Mixer MX-S 1unit | - Orbital diameter: 4 mm - Voltage: 100-120/200-240 V - Mixing Motion: Orbital - Motor Type: Shaded pole motor |
7,099,000 |
Wiggens Vortex Mixer 360115A 1unit | - Safety device: Current limit Protection - Operating Mode: Touch, Continuous - Max. Load: 0.5 kg / 1.1 lbs - Dimension: 148x159x77 mm |
4,699,000 |
SOJIKYO Vortex Mixer SVM300S with Speed Control 1unit | - Size: 100x93x72 mm - Type: Vortex Mixer with speed control - Speed: 0-3000 RPM - Power Source: AC 220-230V, 50/60HZ |
2,599,000 |
N-BIOTEK Vortex Mixer NB-105V 1unit | - Dimensions: 130x155x155 mm - Speed Range: 0 to 3000 RPM - Material: Aluminum Die-casting & ABS - Operation Mode: Touch on & Constant On |
7,399,000 |
DAIHAN Multifunction Vortex Mixer-set DH.WVM00031 1unit | - Voltage: 230 V - Speed: 3300 RPM - Frequency: 50 Hz - Size: Φ32xL325 mm |
4,190,000 |
Mettler Toledo Vortex Mixer 30392161 1pc | - Trajectory: 3.5 mm - Speed Range On Mode: 300 to 2500 RPM - Timer: 1 second to 160 hours - Operation: Touch/standby/On rocker switch |
12,999,000 |
Tokyo Glass Kikai (TGK) Mini Mixer N-20M 1pc | - Motor: DC type - Rotational Speed: 2600 RPM - Outer Dimensions: 55x75x70 mm - TGK Part No.: 692-63-40-03 |
7,599,000 |
OHAUS Vortex Mixer VXMTDGB US 1unit | - Control: Digital - Timer: 1 second - 9999 minutes - Dimensions: 241x406x384 mm - Orbit: 3.6 mm |
47,999,000 |
Biologix Vortex Mixer 01-1104 Adjustable Speed 1unit | - Voltage: 110-120/220-230 V - Speed Range: 0-2500 RPM - Power: 60 W - Operation Mode: Touch Operation/Continuous |
7,699,000 |
Benchmark Scientific Mortexer Vortexer BV1005-E 1unit | - Orbit: 3 mm - Speed Range: 200-3200 RPM - Dimensions: 13x16x17 cm - Weight: 3.8 kg |
15,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami