Biologix Mixer Vortex (Pengocok Tabung) 01-1104 Adjustable Speed 1unit

Rp4.299.900
Persediaan

Spesifikasi Produk

Model Number 01-1104
Unit 1unit
Speed Range (rpm) 0-2500
Operation Mode Touch Operation/Continuous
Voltage (V) 110-120/220-230
Power (W) 60
Berat (Kg) 0.8
Tanggal Produk Terdaftar 24 October 2022
Terakhir Diperbaharui 31 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Vortex Mixer is suitable for a variety of applications, from gentle mixing to vigorous resuspension of biological and chemical components in liquids. It is widely used in the fields of life science and physical and chemical analysis.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Orbital mixing movement
- Euro plug
- Touch and continuous operation settings
- Cast aluminum base and specially designed vacuum suction feet keep the mixer stable
- Various adapters and accessories available for use with tubes of different sizes (sold separately)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait