Wiggens Mixer Vortex (Pengocok Tabung) 360115A 1unit

Rp7.499.900
Persediaan

Spesifikasi Produk

Model Number 360115A
Unit 1unit
Speed Range (rpm) 0 - 3,000
Control Scale
Orbit (mm / inch, Ø) 4 / 0.16
Operating Mode Touch, Continuous
Motor Rating Input / Output (W) 12/6
Motor BLDC Motor
Maximum Load (kg) 0.5 (incl. Attachment
Material (General Data) Body (Polypropylene), Platform (Silicone Rubber)
Dimension (WxDxH) (mm) 148x159x77
Safety device Current limit Protection
Maximum Load (lbs) 1.1 (incl. Attachment)
Berat (Kg) 2.6
Tanggal Produk Terdaftar 20 March 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vortex Mixer-Vortex 3000

Low profile design and highly touch sensitive sensor reduce wrist stress when pushing and holding experiment tools resulting in less fatigue and unpleasant feeling.
Feature
Features :
-Elaborate design for safe and reliable vortex shaking
-Speed can be set between 0 and 3000 rpm
-Very suitable for work under fume hoods, and on sterile workbenches
-Excellent vortex mixing of test tubes and capped vials
-Shaking operation can be switched between continuous and on-touch operation
-LED light shows the actual shaking operation method
-Rubber feet guarantee stability of the shaker
-Power cut-off function in case of electrical overload or excess current.
-Chemically resistant PP (polypropylene) molded exterior.
-Available in 7 different colors
* A wide range of accessories available.(rubber platform comes standard)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan