Mettler Toledo Vortex Mixer 30392161 1pc
Rp15.999.900
Persediaan
Spesifikasi Produk
| Model Number | 30392161 |
|---|---|
| Unit | 1pc |
| AS ONE Part Number | 64-0975-57 |
| Capacity | Microplate x 2 |
| Included Accessories | Cuphead, single microplate holder, 3-pole power cord and plug (removable) |
| Main Unit Dimensions (WxLxH) (mm) | 137x267x114 |
| Operation | Touch/standby/On rocker switch, LED display for speed/time, Up/Down button for setting point control |
| Rated for Use | Continuous Use |
| Speed Range On Mode (rpm) | 300 to 2500 |
| Speed Range Touch Mode (rpm) | 300 to 3500 |
| Timer | 1 second to 160 hours |
| Trajectory (mm) | 3.5 |
| M Code | 76350515 |
| Berat (Kg) | 7.8 |
| Tanggal Produk Terdaftar | 02 October 2024 |
| Terakhir Diperbaharui | 09 July 2026 |
Informasi Produk
Description
The microplate box mixer is designed for continuous use at any speed. The analog or digital model is capable of high-precision speed control and achieves high reproducibility. In addition, it is ideal for mixing microplates because it shakes at high speed and in a small orbit. In addition, a cuphead (for single tube mixing) is also included as standard. Micro plate adapter that adopts a unique mounting method that enables stable mixing Digital model can adjust speed and time with LED display Digital model and reasonable analog model are available The device is 4 to 40 ° C, compatible humidity 20 It can be used up to 85% without condensation.
Feature
Microplate box mixers are designed so that they can be used continuously at any speed.Analog or digital models can high -precision speed control and achieve high reproducibility. In addition, it is ideal for mixture of microplates because it performs high -speed and small orbit. In addition, cuphead (for single tube mixing) is also included as standard.
Microplate adapter that uses a unique mounting method that enables stable mixing
The digital model can adjust the speed and time on the LED display
Digital models and reasonable analog models are available
The device can be used without condensation without condensation, 4-40 ° C, compatible humidity 20-85%.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)