Pressure, Produk Pengurang Tekanan Penyaringan
BARUMulaiRp1.499.900
Rp1.499.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Cole Parmer Pressure Gauge Viton Diaphragm Seal 1/2 Inch EW-68000-39 1pc | - Maximum Temperature: 140°F - Dial Size: 2.5 inch - Lens Material: Acrylic - Maximum Pressure: 30 PSI |
16,999,000 |
| Merck Millipore Dispensing Pressure Vessel XX6700P05 5L 1pc | - Connections: 1/4 in. NPTF elbow fittings - Maximum Inlet Pressure: 6.9 bar - Quality Level: MQ100 - Height: approx. 10 inch |
32,999,000 |
| SARTORIUS BL/Filter Holder/Acc 16514E 1pc | - Sterilization Procedures: By autoclaving - Filter Diameter: 13 mm - Connectors: Female Luer Lock inlet - Maximum operating pressure: 7 bar |
5,099,000 |
| Merck Millipore High-Pressure Stainless Steel Filter Holder XX4504700 47mm 1pc | - Material Size: 1 - Quality Level: MQ100 - Diameter: 8.6 cm - Seal Material: Fluoroelastomer (FKM) |
26,999,000 |
| BAUMER Pressure Gauge MEX3-D50.K27/0751 with Calibration Certificate KAN ISO 17025 0-40bar 1unit | - Accuracy According to EN 837-1: Class 1.6 - Pressure Limitation: Steady 75% of Full scale - Movement Material: Stainless Steel - Case Material: Stainless Steel 1.4301 |
1,199,000 |
| Cole Parmer PVDF Pressure Gauge PTFE Diaphragm Seal 1/4 Inch EW-68000-03 1pc | - Process Connection: 1/4 NPT(F) - Maximum Temperature: 140°F - Dial Size: 2.5 inch - Lens Material: Acrylic |
26,999,000 |
| Merck Millipore Mitex Membrane Filter PTFE 10µm Wh Gd LCWP09025 90mm 1pc | - Trade name: Mitex - Filter Color: White - Bubble Point at 23°C: ≥0.05 with ethanol - Air Flow Rate: 14 L/min x cm² |
10,999,000 |
| Cole Parmer Utility Pressure Gauge 2Inch EW-68355-18 1pc | - Case: Steel, chrome - Maximum Temperature: 160°F - Minimum Pressure: None - Wetted Materials: Brass |
2,199,000 |
| Merck Millipore Pressure Gauge FTPF01558 0-6bar 1pc | - Material Size: 1 | 999,000 |
| MERCK Millipore Feed Pressure Regulator ZTLP00PG1 1pc | - Material Size: 1 | 1,440,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami