Spesifikasi
| Accuracy (%) | ±0.25 (full-scale) ±1 digit |
|---|---|
| Wetted Materials | 316 SS |
| Case | aluminum |
| Process Connection (inch) | 1/4 NPT(M) |
| Unit of Measurement | Torr |
| Display | 3-digit LCD, 1/2\" H |
| Battery Type | 115 VAC/12 VDC power supply (included) |
| Media Compatibility | Gases compatible with wetted materials |
| Resolution (Torr) | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Replace toxic mercury manomaters with these vacuum gauges! Use for monitoring laboratory or industrial vacuum manifolds, pumps, and systems. Large display provides better readability than mercury or liquid manometers. The 760 torr absolute scale measures atmospheric pressure when gauge port is open and reads zero at full vacuum.
Rugged epoxy-coated extruded aluminum case and rear cover, ABS/polycarbonate front bezel, front on/off push button, front accessible calibration adjustments.
Rugged epoxy-coated extruded aluminum case and rear cover, ABS/polycarbonate front bezel, front on/off push button, front accessible calibration adjustments.
Ulasan Produk
Tidak ada ulasan




















































































































































