Cole Parmer Digital Gauge

Sebelum PPN:
Rp51.999.900
Spesifikasi
Accuracy (%)±0.25 (full-scale) ±1 digit
Wetted Materials316 SS
Casealuminum
Process Connection (inch)1/4 NPT(M)
Unit of MeasurementTorr
Display3-digit LCD, 1/2\" H
Battery Type115 VAC/12 VDC power supply (included)
Media CompatibilityGases compatible with wetted materials
Resolution (Torr)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Replace toxic mercury manomaters with these vacuum gauges! Use for monitoring laboratory or industrial vacuum manifolds, pumps, and systems. Large display provides better readability than mercury or liquid manometers. The 760 torr absolute scale measures atmospheric pressure when gauge port is open and reads zero at full vacuum.
Rugged epoxy-coated extruded aluminum case and rear cover, ABS/polycarbonate front bezel, front on/off push button, front accessible calibration adjustments.

Ulasan Produk

Tidak ada ulasan