Mesin Pemotong Kayu
BARUMulaiRp2.499.900
Rp2.499.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| INGCO Reciprocating Saw RS8008 1unit | - Frequency: 50/60 Hz - Rated Power: 750 W - No-Load Speed: 900-3300 RPM - Voltage: 220-240 V |
1,099,000 |
| INGCO Electric Wood Router RT12008 1unit | - Set Contents: With 1pcs coping ring, aluminum guide fence, parallel guide, carbon brushes - Frequency: 50/60 Hz - Voltage: 220-240 V - Input Power: 1200 W |
1,099,000 |
| KRISBOW Mata Gergaji Bundar untuk Kayu 10082113 105mmx40T 1unit | - Packing Dimensions: 14.7x0.8x17.8 mm - Size: 105x40 mm |
95,000 |
| DEWALT Pemotong Kayu DCS331N-KR Bare 18V 1unit | - Max Cutting Capacity on Iron: 10 mm - Type: Jigsaw Baterai - Max Cutting Capacity on Wood: 135 mm - Voltage: 18 V |
3,899,000 |
| KRISBOW Mesin Profil Kayu KW0701010 1200W 1/4inch & 8mm 1unit | - Collet Diameter (mm) 8 - No. Load Speed (RPM) 28000 |
1,099,000 |
| INGCO Jig Saw Industrial JS80028 1unit | - Frequency: 50/60 Hz - Input Power: 800 W - Cutting Capacity: Wood: 100 mm, Steel: 10 mm - No-Load Speed: 800-3000 RPM |
859,000 |
| NRT-PRO Mesin Gergaji Kayu Kecepatan JS 65 HD 1unit | - Voltage: 220 V - SPM: 800-3000 - Power: 450 W - Frequency: 50 Hz |
419,000 |
| NRT-PRO Router 3601 HD (Pegangan 1) 1unit | - Frequency: 50 Hz - Size: 12 mm - Voltage: 220 V - Power: 930 W |
759,000 |
| PRO-QUIP Jig Saw QT431 1unit | - Work Capacity: 65 mm, 6 mm - Input Frequency: 50 Hz - No Load Speed: 0-3,100 RPM - Input Voltage: 220 V |
659,000 |
| BITEC Router Machine RM 1612-MS 1unit | - Standard Collet (mm) 12 - No. Load Speed (RPM) 22000 - Cutting Depth (mm) 0-60 |
1,399,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami