| Nama Produk | Spesifikasi | Harga (IDR) |
| Mitutoyo Coolant Proof Micrometer MDC-25PX 1pc | - Power Supply: Button type silver oxide battery (SR44) x 1 (included) - Supplier Order Number: 470-8202 (4708202) - Outer jaw (mm): 64 - Measuring Range (mm): 0 to 300 |
4,399,000 |
| Mitutoyo Coolant Proof Micrometer MDC-25MXT 1unit | - Weight (g): 280 - Degree of Protection: IP65 (IEC60529) - Measuring Range (mm): 0-25 - Minimum display amount (mm): 0.001 |
3,299,000 |
| Mitutoyo Coolant Proof Micrometer MDC-50MX 1unit | - Position Detection Method: Electromagnetic induction type rotary encoder - Constant Pressure Device: Ratchet stop - Accessories: 1 datum rod (excluding 25mm measurement range) / 1 wrench (No.301336) - Output Function: With measurement data output function |
3,699,000 |
| Mitutoyo Coolant Proof Micrometer MDC-25MX 1pc | - Protection Class: IP65 - Measuring Surface Shape: Standard type - Minimum Display (mm): 0.001 - Constant Pressure Device: ratchet thimble |
4,499,000 |
| Insize Digital Caliper Fraction Reading (Jangka Sorong) 1102-150 0-6inch/0-150mm 1pc | - Functions Inch/Fractional/Metric, ABS/INC, On/Off, Zero. Auto Power Off - Range (inch) 0 to 6, 0 to 150mm |
999,900 |
| Insize Digital Indicator 2115 Series 2115-25E 0-1inch 1pc | - Accuracy (inch) +/-0.0015 - Dial Size (inch) 2.4 - Battery Size CR2032 |
10,999,900 |
| Niigata Seiki (SK) Digital S-Line Micro MCD-30IP67S2 1pc | - Maximum Permissible Error (µm): 3 - Power Supply: CR2032 (attached for test) - Measuring Range (mm): 0-30 - Type: Digital |
12,999,000 |
| Niigata Seiki (SK) Mikrometer Digital S-Line IP67 MCD-30IP67S 1unit | - Maximum Error (μm): 3 - Accuracy (N): 5/10 (switchable) - Measuring Range (mm): 0-30 - Minimum Reading (mm): 0 |
11,999,000 |
| Insize Non-Magnetic Micrometers 3231-50A 25-50mm 1pc | - Reading (mm): 0.01 - Range (mm): 25-50 - Dimension L (mm): 57 - Accuracy (µm): 4 |
16,999,000 |
| Insize High Precision Digital Point Micrometers/Snap Gages 3354-25 0-25mm 1pc | - Measuring Force (N): 7-Oct - Reading (mm): 0.0002 - Range (mm): 0-25 - Accuracy (µm): 2 |
14,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami