Niigata Seiki (SK) Digital Outside Micrometer IP67 MCD-30IP67S 1unit

#Nomor SKU S000051987
Wishlist
Rp12.999.900
Persediaan

Spesifikasi Produk

Model Number IP67 MCD-30IP67S
Unit 1unit
Minimum Reading (mm) 0,001
Accuracy (N) 5/10 (switchable)
Material Steel (frame), stainless steel (spindle)
Maximum Error (µm) 3
Measurement Range (mm) 0 to 30
Accuracy (µm) 3
Resolution (mm) 0.001
Berat (Kg) 0.2
Tanggal Produk Terdaftar 01 October 2016
Terakhir Diperbaharui 11 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Always remove dirt from measuring surfaces with lens cloth before use.
- Do not turn spindle more than 3mm above upper measurement range.
- This is a precision instrument. Handle with care. Do not drop or subject to excessive forces.
- Keep away form high voltage and strong magnetic fields. Instrument damage may result.
- Keep instrument away from direct sunlight or high temperatures such as in a car, or near a stove or heat source.
- When not in use keep spindle 1-2mm from closed position.
- Please do not disassemble or modify.
- Remove dust and cutting chips after use and apply rust preventative oil to metallic surfaces. Please keep out of reach of children.
- Please do not use organic solvents to clean the body of the instrument.
- When not being used for long period of time, please remove battery.
- Only use as directed. Improper use may cause accident or injury.
Feature
- Waterproof protection grade: IP67
- Adjustable measuring force (5N/10N) [MCD-30IP67 only]
- Spindle moves 12mm with one rotation allowing quick measurement of objects of different dimensions.
- Wide measuring range. Only three sizes needed to cover 102mm measuring range.
- Constant Force Mechanism: Thimble Ratchet
- Measuring Surfaces: Flat Carbide Tip
- Spindle : Straight Feed, Diameter 6.5mm Cylindrical Spindle
- Preset Function
- Sleep Mode Function (approx. 20 min.)
- Locking Function
- Made In Switzerland

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan