Mitutoyo Digital Outside Micrometer Inch Metric With Interchangeable Anvil

Sebelum PPN:
Rp8.399.900 - Rp21.999.900
Spesifikasi
Accuracy (inch)±[.00016+.00004 (L/3)] / ±3µm
DisplayLCD
Measuring FacesCarbide Tipped (Spindle Only)
Ratchet/ThimbleRatchet Stop
SPC OutputYes
TechnologyDigimatic
UnitsInch, Metric

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo MDH Digimatic ABSOLUTE digital micrometer provides fast and easy high-accuracy measurements on workpieces that require absolute precision. Exceptional performance is achieved due to the MDH’s highly rigid frame, high performing constant-force ratchet mechanism and innovative thread cutting technology in the spindle.
Feature
'- Enabling .000005” / 0.1μm resolution measurement, this micrometer is ideal for customers who need to make highly accurate measurements with a hand-held tool
- A highly rigid frame and high-performance constant-force mechanism* enable more stable measurements , while the clicks emitted when the work piece is being measured assure the operator that measurement is proceeding normally
- Body heat transferred to the instrument is reduced by a (removable) heat shield, minimizing the error caused by thermal expansion of the frame when performing handheld measurements
- The ABS (absolute) rotary sensor also eliminates the need to perform origin setting every time the power is turned on, offering immediate measurement
- With no possibility of over speed errors, the High-Accuracy Digimatic Micrometer also delivers a high level of reliability
- Carbide tips help resist wear on the measuring faces for accurate measurements over an extended period of time
- Built-in “Hold” function freezes the displayed value, enabling the micrometer to be removed from a workpiece for better viewing when the readout is not easily visible
- Functions include Preset, Zero-Setting (INC measurement system), Hold, Resolution Switching, Function Lock, ON/OFF, Auto Power Off, Measurement Data Output, Error Alarm

Ulasan Produk

Tidak ada ulasan