Mitutoyo Coolant Proof Micrometer MDC-50MX 1unit

Rp5.099.900
Persediaan

Spesifikasi Produk

Model Number MDC-50MX
Unit 1unit
Constant Pressure Device Ratchet stop
Flatness (µm) 0.3
Measuring Force (N) 5to10
Minimum display amount (mm) 0.001
Degree of Protection IP65 (IEC60529)
Position Detection Method Electromagnetic induction type rotary encoder
Measuring Range (mm) 25-50
Quantization Error Not including +/- 1 count
Battery Life About 2.4 years in normal use
Mitutoyo Part Number 293-231-30
Instrument Error (µm) +/- 1
Power Supply One button type silver oxide battery SR44 (No.938882) is included as standard
Weight (g) 330
Parallelism (µm) 1
Accessories 1 datum rod (excluding 25mm measurement range) / 1 wrench (No.301336)
Output Function With measurement data output function
TRUSCO Number 470-8211
M Code 01036622
Berat (Kg) 0.5
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
This Product Exclude Calibration Certificate
Feature
- Approximately 2.4 years of battery life - Newly adopted non-slip shape (convex shape) - Ratchet thimble type (MDC-MXT / PXT) - Uses oil-resistant materials for plastic parts - Compatible with statistical process control systems and measurement systems
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan