Perkakas Bor Magnet
s.d. 34%MulaiRp849.900
Rp849.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| NITTO KOHKI Jet Broach 16502 1pc | - Maximum Plate Thickness: 50 mm - Drilling Ability: 26.5 mm - Overall Length: 90 mm - Recommended cutting speed: 15-35 m/min (mild steel material) |
2,499,000 |
| HASSAY SAVAGE CO. Keyway Broach, Shim & Bushing 10212 II HSS 3/16inch Keyway Wd, 6 3/4inch Broach Lg 1pc | - Primary Material Application: All Materials - Measurement System: Fractional Inch - Material - Machining: High Speed Steel - Cut Profile: Keyway |
7,899,000 |
| monotaro Magnetic Drilling Machine Cutter 20 1pc | - Blade Width: 3.5 mm - Number of Tips: 6 - Effective Length: 35 mm - Cutting Tip Diameter: 20 mm |
449,000 |
| NITTO KOHKI Jet Broach NO. 16322 1pc | - Type: Jet brooch - Suitable For: QA-4000, QA-6500, A-3000, AR-3000, ARA-100A, AW-3500, LO-3000A, LO-3550A, CLA-2200 - Overall Length: 73 mm - Maximum Thickness: 35 mm |
1,799,000 |
| UNIKA Metacore-Max for Rail MXR25H25.0 1pc | - Compatible Model: YAMATECH(D32-1000M1, D32-1000M2, D32F-1100M1, D32F-1100M2, UB32-800) - Supplier Order Number: 855-8449 - Blade Part Materials: Carbide Tip - Cutting Diameter: 25 mm |
1,399,000 |
| Omi Kogyo 50 SQ Crinkey Cutter CRSQ19.0 1pc | - Purpose of Use: Work material: Steep plate, section steel plate, stainless steel, cast plate, flat plate such as carbon, pipe. Compatible with steel material for welding structure (SM materials). Compatible with steel material for construction structure (SN materials). - Cutting Diameter: 19 mm - Max Processed Sheet Thickness: 50 mm - Supplier Order Number: 105-3604 |
1,299,000 |
| Greenlee Cutter Hole-Carbide 625118 1pc | - UNSPSC: 27112826 - Size: 28.6 mm |
4,299,000 |
| RYOBI Driver Drill FDD1000 1pc | - No Load Speed: 540 min-1 - Chuck handle Type: Power supply - Rated Ampere: 0.8 A - Chuck Capacity: 1.5 to 10 mm |
1,199,000 |
| SIMONDS Annular Cutter TCT Universal Shank 1750mm 1pc | - Size: 17x50 mm | 719,000 |
| FLOURISH Arbor SDS-Plus for Hole Saw 250mm 1pc | - Shank type: SDS-Plus - Drill Bit Length: 110 mm - Arbor Length: 250 mm - Center Drill Bit Diameter: 8 mm |
109,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami