NITTO KOHKI Jet Broach 16502 1pc

#Nomor SKU S008364904
Wishlist
Rp3.399.900
Persediaan

Spesifikasi Produk

Model Number 16502
Unit 1pc
Recommended Cutting Speed (m/minute) 15-35 (mild steel material)
Sending Speed (mm/rev) 0.02 to 0.1
Maximum Plate Thickness (mm) 50
Drilling Ability (mm) 26.5
Overall Length (mm) 90
Type 50 L for laminated board
Compatible Models LO-3550 A, AW-3500, QA-6500
M Code 75278287
Berat (Kg) 0.3
Tanggal Produk Terdaftar 21 November 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Feature
No pilot hole is necessary by drilling of the stacked board.Drilling speed is about 3 times that of twist drill. It is easy to install and use with drilling machine / milling machine / lathe / NC lathe / machining center etc. by attachment.Useabl
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan