METABO Core Drill Carbide (Mata Bor Jet Broach)

Sebelum PPN:
Rp1.799.900 - Rp5.899.900
Spesifikasi
Overall Length (mm)90
Working Length (mm)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Core drill Ø 14 - 60 mm with Weldon shank 19 mm (3/4inch)
Core drill as of Ø 70 mm with Weldon shank 32 mm (1 1/4inch)
Insert only with suitable centring pin
Also suitable for higher alloyed steels
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait