Center Drill - MAPAL
Filter Berdasarkan
Difilter menurut
- Filter Merk MAPAL Hapus item ini
Ketersediaan Barang
Area
| Nama Produk | Spesifikasi | Harga (IDR) |
| Taffware Mata Bor Center Drill Bits Set Precision Combined Countersinks Kit SV-VDB25 Silver 1set(6pcs) | - Body and Bore Diameter: bodi 3, ujung bor 1 bodi 4, ujung bor 1.5 bodi 5, ujung bor 2 bodi 6, ujung bor 2.5 bodi 8, ujung bor 3 bodi 12, ujung bor 5 - Material: HSS (High Speed Steel) |
37,000 |
| Yamawa High Helix Center Drills-Type A 60° CE-S 2 x 60° x 6 1pc | - Manufacture's Product Code: CE2.0 - Blade Diameter: 2φ mm - Flute Length: 2mm - Overall Length L: 45mm |
189,000 |
| BOSCH Hammer Drill SDS Max-4 (Mata Bor Tembok Beton) 2608685872 30x200/320mm 1pc | - Cutting Direction: Kanan - Diameter (D) (mm): 30 - Total Length (L2) (mm): 320 - Drill Bit Shape: Two Grooves |
809,000 |
| monotaro Nc Spotting Drill 90 Degree Tin Coating TiN-NC-SPTD90-3 1pc | - Drill Diameter (Ø mm): 3 - Core Thickness (mm): 0.3-0.4 - Tip Angle (°): 90 - Material: Hss Co 5% |
63,000 |
| SOMTA NC Spot Drill 1841000-SO 10mm 1pc | - Size: 10 mm - Type: W For Soft Materials - Overall Length: 89 mm - Material: 5% Cobalt High Speed Steel |
149,000 |
| SwissTech Centre Drill TiN Tipped HSS SWT1255148A 12.50x5.00mm 1pc | - Supplier Order Code: SWT1255148A - Overall Length: 63mm - Minimum Drill Point Length: 6.3mm - Standards Met: BS 328 DIN 333A ISO 2540 ISO 2541 ISO 866 |
259,000 |
| IWATATOOL Center Drill A Type CD2.5X6.3 1pc | - Material/Finishing: High Speed Steel (HSS) - Supplier Order Number: 302-6868 (3026868) - Shank Diameter (mm): 6.3 - Center Hole Angle (°): 60 |
189,000 |
| HTD Mata Bor Countersink Multiple Cutting Edge 90 derajad HSS M6.0mm 1pc | - Length: M44,0mm - Size: M6,0mm - Shank: M6,0mm - Flute: 7mm |
179,000 |
| SUTTON Centre Drill D1360005 No.5 01883 1pc | - Size (inch): Mar-16 - Country of Manufacture: Australia - Product Group: Center Drill - Finish: Brt |
209,000 |
| KEO Center Drill 11200 Bell #12 Drill Size 1pc | - Overall Length (inch): 01/07/2008 - Drill Size: #12 - Cutting Direction - Machining: Right Hand - Countersink Angle (°): 60 |
679,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami