Shimadzu Spectrophotometer Ultraviolet-Visible (Alat Uji Absorbansi Cahaya) UV1280 1pc

#Nomor SKU S036438686
Wishlist
Rp229.999.900
Persediaan

Spesifikasi Produk

Model Number UV1280
Unit 1pc
Power Supply Single phase 100 - 240V 50/60Hz 140VA
Power Cord Length (m) 2.4
Measuring Method Double beam type photometry system
Main Unit Size (mm) 416x379x274
Measurement Wavelength Range (nm) 190 - 1100
Photometric Range (Abs/%) Absorbance/-0.3 to +3.0, Transmittance/0.0 - 200
Wavelength Display (nm) 0.1
Wavelength Settings (nm) 0.1
Spectral Bandwidth (nm) 5
Berat (Kg) 10.0
Tanggal Produk Terdaftar 31 May 2023
Terakhir Diperbaharui 18 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Standar JEPANG.. Produk Elektronik menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
D*@2@*/This is compact spectrophotometer featuring WI lamp combined with double beam monitoring system.
Highly visible LCD and simple buttons make this device easy to operate.
This spectrophotometer can be used for micro-measurement (min.
sample amount: 100*μl*)
Device features all programs required for UV-visible analysis, such as frequently used assay programs, DNA/protein assays, or assays for advanced multicomponent separation.
By using USB memory device, can carry the analysis data with you, or save large amounts of data to your

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan