HOOSEKI Photoelectric Smoke Detector (Pendeteksi Asap Fotoelektrik) HS-WT30L 1unit

#Nomor SKU S026940151
Wishlist
Rp329.900
Persediaan

Spesifikasi Produk

Model Number HS-WT30L
Unit 1unit
Rated Voltage (V) DC 24
Working Voltage (V) DC 12 to 30
Standby Current (micro Amps) Max. 100
Initial Stabilizing Time (s) 15
Identification Light Red Color (LED)
Ambient Temperature (°C) -10 to +50
Ambient Humidity (%) 0-95
Material Fire Proof Plastics
Color Creamy-White
Berat (Kg) 0.1
Tanggal Produk Terdaftar 16 March 2021
Terakhir Diperbaharui 07 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The photoelectric type smoke detector is based on the photoelectric sensing principle to make up. When fire break out and smoke enters the light- tight box, the particles of smoke scatter the infrared light, and this scattered light goes into the receiving element, thereby emitting an electric current, and while the electric current is up to the fixed extend, the fire alarm will be activated. This is an advance scientific device. It is very quick and accurate to activate the early fire warning system. Because of the pretty and compact styling, it is most suitable for the interior decoration of the modern buildings.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan