Kotak Kontrol di Daerah Istimewa Yogyakarta
BARUMulaiRp329.900
Rp329.900
| Nama Produk | Spesifikasi | Harga (IDR) | |
| MASKO Panel Plat 40x30x15cm 1unit | - Index Protection: IP65 - Material: Plat Besi - Dimensions (cm): 40x30x15 |
IDR 389,000 | |
| MASKO Panel Box Inbow 9612 (12 Group) 1pc | - Type: Inbow - Dimensions (mm): 262x164.5x67 - Material: ABS Plastic - No. of Group: 12 |
IDR 82,000 | |
| IDEC Control Box KGNW-111Y 1pc | - Operating Ambient Temperature (°C): -25 to 50 - Insulation resistance (MΩ): 5 or More - Dimension L (mm): 50 - Unit Mounting Hole: Yes |
IDR 229,000 | |
| Fort Metal Outdoor Panel Box FMBO604020 60x40x20cm 1unit | - Dimension (HxWxD) (cm): 60x40x20 - Body Thickness (mm): 1.0 - Door Thickness (mm): 1.0 - IP Protection Degree: IP55 |
IDR 669,000 | |
| Fort Explosion-Proof Junction Box AH-G3/4C 95mm 1pc | - Type: 3way - Material: Aluminium alloy - Ingress Protection: IP66 - Dimension (DxH) (mm): 95 |
IDR 249,000 | |
| LARKIN Surface Mounted MCB Box LX-8-O 1pc | - Material: Plastic ABS - Connection Type: 8 Way |
IDR 76,000 | |
| Hanyoung Control Box HY-3001 1pc | - Material: Rolled Iron - Installation Hole Diameter: Ø 30 - Number of Holes: 1 |
IDR 86,000 | |
| Nitto Kogyo CH-A Type Control Box CH20-33A Light Beige 300x300x200mm 1pc | - Dimensions L (mm): 297 - Specification: With Packing - Protection Class: IP4X - Material (box): Iron |
IDR 1,699,000 | |
| Phoenix Contact Control Box FL RUGGED BOX 1pc | - Degree of Protection: IP66 - Housing Material: Polycarbonate - Dimensions WxHxD (mm): 174x254x137 - Part Number: 2701204 |
IDR 3,999,900 | |
| Legrand Box Panel Listrik Plastik 035950 Grey 180x140x86mm 1pc | - Material Plate Thickness Cabinet (mm): 2 - Number of Rows: 1 - Built-in Depth (mm): 94 - Surface Protection: Untreated |
IDR 339,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami