Nitto Kogyo Control Box CH-A Type (Panel Kontrol) CH20-33A Light Beige 300x300x200mm 1pc

#Nomor SKU S039438577
Wishlist
Rating:
100% of 100
(1)
Rp2.199.900
Persediaan

Spesifikasi Produk

Model Number CH20-33A
Unit 1pc
Dimensions (AxBxC) (mm) 300×300×200
Effective Depth (mm) 183
Board Dimensions (mm) 250X150
Plate Thickness Door (mm) 1.6
Plate Thickness Body (mm) 1.2
Color Light Beige
Protection Class IP4X
Spesifikasi With Packing
Dimension L (mm) 297
Handle Snap Latch (Stainless Steel)
Dimensions k (mm) 298
Paint Color Light Beige Paint (5Y7/1)
Door Opening/Closing Method One Side Opening
Installation Location Indoor
Painting Powder Coating
Material (substrate) Made of Iron
Box Material Iron
M Code 10706997
M Code 10706997
Berat (Kg) 5.8
Tanggal Produk Terdaftar 04 December 2023
Terakhir Diperbaharui 15 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The catch allows the door to open and close smoothly.
The ground terminal uses a brass screw.
A nut holder type with less protruding screws is used to fix the iron board.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk