Poros Bubungan, Pengikut Roller di Jawa Timur - INA
- s.d. 52%Mulai
Rp179.900
Rp179.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| INA Stud Type Track Rollers KR16 1pc | - Stud: M6x1.00 - Seal: None - Precision Grade: JIS B 1514 0 class - Outer Ring: Spherical outer ring shape |
329,000 |
| SMITH BEARING Yoke Cam Follower YR34X Std, 1 Row, Dbl Sealed, Flat, Alloy Steel Roller 3/4inch 1pc | - Standards: ABMA - Seal Material: Molded Acetyl - Roller Width (inch): 01-Feb - Rolling Element Rows: 1 |
1,499,000 |
| IMAO Guide Roller GRL60SY 1pc | - Outer Diameter: 60mm - Total Width: 23mm - Bearing Materials: Steel - Applicable Roller Pin: RLP1210 |
709,000 |
| THK Cam Follower CF 20 Series CF20-1R 1unit | - Threaded (G) (mm): M20x1.5 - Stud Diameter (d) (mm): 20 - Outer Diameter (D) (mm): 47 - Overall Length (B1) (mm): 66 |
529,000 |
| SKF Cam Follower NUKR 52 A with Integral Sealing and Relubrication Feature 1pc | - Material, Bearing: Bearing steel - Lubricant: Grease - Rolling Elements: Cylindrical rollers - Sealing: Seal on both sides |
1,599,000 |
| IKO Cam Follower CF6WBUUR Thrust Disk 6mm 1pc | - Boundary Dimension d (mm): 16 - Boundary Dimension d1 (mm): 6 - Boundary Dimension H (mm): 3 - Max. Allowable Static Load (N): 1,950 |
93,000 |
| BISHOP-WISECARVER Stud Track Roller SWSC3XA 1 51/64in Roller Dia, V-Groove Guide Wheel Std Dbl Sealed 1pc | - V-Groove Angle (°): 90 - Roller Width (inch): 05-Aug - Roller Diameter (inch): 1-51/64 - Dynamic Radial Load Capacity (lbf): 1,326 |
3,899,000 |
| NTN Cam Follower with Cage (with Hexagon Socket) KR35XLLH 1unit | - Dimensions n: 6mm - Dimensions B3: 8mm - Seal: Present - Dimension D: 35φ mm |
599,000 |
| THK Cam Follower CF 30 Series CF30UU-AB 1unit | - Outer Diameter (D) (mm): 80 - Outer Ring Width (C) (mm): 35 - Threaded (G) (mm): M30x1.5 - Overall Length (B1) (mm): 100 |
1,599,000 |
| THK Cam Follower CFH 24 Series CFH24-1UU 1unit | - Outer Ring Width (C) (mm): 29 - Stud Diameter (d) (mm): 24 - Threaded (G) (mm): M24x1.5 - Overall Length (B1) (mm): 80 |
1,299,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami