SKF Cam Followers (Laher Nok) NUKR 52 A with Integral Sealing and Relubrication Feature 1pc
Rp1.999.900
Persediaan
Spesifikasi Produk
| Model Number | NUKR 52 A |
|---|---|
| Unit | 1pc |
| Functional Outside Diameter (mm) | 52 |
| Stud Diameter (mm) | 20 |
| Length (mm) | 66 |
| Width Outer Ring C (mm) | 24 |
| Basic Dynamic Load Rating C (kN) | 29.7 |
| Basic Static Load Rating C0 (kN) | 36 |
| Limiting Speed (rpm) | 3200 |
| Rolling Elements | Cylindrical rollers |
| Number of Rows | 2 |
| Outer Ring Profile | Crowned |
| Stud Alignment | Centric |
| Number of Flanges, Outer Ring | 2 |
| Feature for Tightening | Hexagonal recess |
| Cage | Without |
| Radial Internal Clearance | Between C2 and CN |
| Tolerance Class | Other |
| Bearing Material | Bearing steel |
| Coating | Without |
| Sealing | Seal on both sides |
| Sealing Type | Labyrinth |
| Lubricant | Grease |
| Relubrication Feature | Centre of each stud end and radial hole in stud shank |
| Outside Diameter D (mm) | 52 |
| Attachment Diameter d (mm) | 20 |
| Total Length B (mm) | 66 |
| Length Shank On Stud B1 (mm) | 40.5 |
| Distance Lubrication Hole to Flange Ring B2 (mm) | 9 |
| Distance Face Outer Ring to Face Side Washer C1 (mm) | 0.8 |
| Outside Diameter Flange Ring d1 (mm) | 31 |
| Thread Stud G | M20x1.5 |
| Length Thread G1 (mm) | 21 |
| Seat Diameter for Lubrication Accessories M (mm) | 6 |
| Diameter of Lubrication Hole (shank) M1 (mm) | 4 |
| Width Across Flats SW (mm) | 10 |
| Chamfer Dimension r1,2 (mm) | min. 1 |
| Fatigue Load Limit Pu (kN) | 4.25 |
| Maximum Dynamic Radial Loads Fr (kN) | max. 18 |
| Maximum Static Radial Loads F0r (kN) | max. 25.5 |
| Recommended Tightening Torque (N m) | 120 |
| Grease Fitting | NIP A2x7.5 |
| Hexagonal Nut | M 20x1.5 |
| Lubrication Adapter | AP 10 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 04 September 2026 |
Informasi Produk
Description
NUKR 52 A
Popular item
Cam followers
Bearing data
- Tolerances: Normal, Other
- Radial internal clearance: table
Bearing interfaces
- Seat tolerances for standard conditions
- Tolerances and resultant fit
Popular item
Cam followers
Bearing data
- Tolerances: Normal, Other
- Radial internal clearance: table
Bearing interfaces
- Seat tolerances for standard conditions
- Tolerances and resultant fit
Warning
Image may differ from product. See technical specification for details.Feature
- High radial load carrying capacity- Accommodate relatively heavy axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/SKF%20Cam%20Followers%20(Laher%20Nok)%20NUKR%2052%20A%20with%20Integral%20Sealing%20and%20Relubrication%20Feature%201pc/muS017152822-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)