Nama Produk | Spesifikasi | Harga (IDR) |
SKF Gemuk Bearing High Performance, High Temperature LGHP 2/1 1pc | - Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C - Shelf Life (year): 5 - Base Oil Viscosity DIN 51562 at 40°C (mm²/s): 96 - Oil Separation DIN 51817, 40°C, %: 3 max. |
999,000 |
REXCO 25 High Performance Chain Lube (Pelumas Rantai) RX-SP0004 120ml/100g/4.2fl oz 1pc | - Weight (g): 100 - Size (Oz): 4.2fl - Volume (ml): 120 |
23,000 |
SKF Gemuk Bearing High Load, Extreme Pressure LGEP 2/1 1pc | - Packsize: 1 kg can - Low Temperature Torque, Start/Running (mNm): 200/50 at -20°C - Water Resistance (max.) DIN 51807/1, 3hrs at 90°C: 1 - Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295 |
419,000 |
SKF Electro-Mechanical Single Point Automatic Lubricators TLSD 250/WA2 1pc | - Ambient Temperature Range (°C): 0-50 - Nominal Emptying Time (month): User adjustable: 1, 2, 3, 4, 6, 8, 10 and 12 - Connecting Thread: G 1/4 - Lubricant Quantity (ml): 250 |
2,099,000 |
SKF Low Temperature, Extremely High Speed Bearing Grease LGLT 2/0.2 180g 1pc | - Shelf Life: 5 years - Base Oil Type: Synthetic (PAO) - Packsize: 180g Tube - Operating Temperature Range (°C): -50 to +110 |
619,000 |
SKF Refill Set Grease LGEM 2/SD125 High Viscosity with Solid Lubricants, SYSTEM 24 TLSD 1pc | - Lubricant Operating Temperature Range (°C): -20 to +120 - Ambient Temperature Range (°C): 0-50 - Lubricant Quantity (ml): 125 - Shelf Life (year): 3 |
639,000 |
SKF Automatic Lubricators LAGD 60/WA2 SYSTEM 24 Gas Driven 1pc | - Lubricant: LGWA 2 - Lubricant Quantity (ml): 60 - Ambient Temperature Range (°C): -80 - Lubricant Operating Temperature Range (°C): -30 to +140 |
659,000 |
SKF Gemuk Bearing High Load, High Temperature, High Viscosity LGHB 2/18 1pc | - Low Temperature Torque, Start/Running (mNm): 350/100 at -20°C - Base Oil Viscosity DIN 51562 at 100°C (mm²/s): 27.5 - Water Resistance (max.) DIN 51807/1, 3hrs at 90°C: 1 - Shelf Life (year): 5 |
9,999,000 |
SKF Gemuk Bearing High Load, Extreme Pressure LGEP 2/0.4 1pc | - Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295 - EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 1.4 - Low Temperature Torque, Start/Running (mNm): 200/50 at -20°C - Colour: Light brown |
209,000 |
SKF High Load, Extreme Pressure, Wide Temperature Range Bearing Grease LGWA 2/5 1pc | - Colour: Amber - EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 1.8 - Available for Single Point Lubrication: yes - Operating Temperature Range (°C): -170 |
2,599,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami