SKF Bearing Grease High Load, Extreme Pressure (Gemuk Bearing) LGEP 2/0.4 1pc

#Nomor SKU S017167765
Wishlist
Rating:
100% of 100
(1)
Rp279.900
Persediaan

Spesifikasi Produk

Model Number LGEP 2/0.4
Unit 1pc
Speed (max.) n x dm (x 1000) 300
NLGI Consistency Class 2
Operating Temperature Range (°C) -20-110
Dropping Point (ISO 2176) (min) (°C) 180
Base Oil Type Mineral
Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm) 265-295
Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm +50
Maximum Water Resistance (DIN 51807/1, 3hrs) '1 at 90°C
Oil Separation per DIN 51817 (%) '2-5 at 40°C
EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm) 1.4
EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N) 2800
Low Temperature Torque, Start/Running (mNm) 200/50 at -20°C
DIN 51825 Code KP2G-20
Thickener Lithium
Colour Light brown
Base Oil Viscosity (DIN 51562) (mm²/s) '16 at 100°C
Shelf Life (year) 5
Packsize (ml) 420 cartridge
Available for Single Point Lubrication yes
Berat (Kg) 18.0
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 04 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SKF LGEP 2 is mineral oil based, lithium soap thickened grease with extreme
pressure additives. This grease provides good lubrication in general applications
subjected to harsh conditions and vibrations.
- Excellent mechanical stability
- Extremely good corrosion inhibiting properties
- Excellent EP performance
Typical applications
- Pulp and paper making machines
- Jaw crushers
- Dam gates
- Work roll bearings in steel industry
- Heavy machinery, vibrating screens
- Crane wheels, sheaves
- Slewing bearings
Warning
Image may differ from product. See technical specification for details.
Feature
- Excellent mechanical stability
- Extremely good corrosion inhibiting properties
- Excellent EP performance




Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk