SKF Electro-Mechanical Single Point Automatic Lubricators (Pelumas Otomatis) TLSD 250/WA2 1pc

#Nomor SKU S017174336
Wishlist
Rp3.299.900
Persediaan

Spesifikasi Produk

Model Number TLSD 250/WA2
Unit 1pc
Lubricant Quantity (ml) 250
Nominal Emptying Time (month) User adjustable: 1, 2, 3, 4, 6, 8, 10 and 12
Lowest Dispense Setting (ml/d) 0.7
Highest Dispense Setting (ml/d) 8.3
Drive Mechanism Electro Mechanical
Maximum Pressure (bar) 5
Maximum Feed Line Length (m) 3
Degree of Protection (IP) IP 65
Lubricant LGWA 2
Lubricant Description Wide temperature range, extreme pressure, high load bearing grease
Lubricant Temperature Range (°C) -30 to +140
Ambient Temperature Range (°C) 0-50
Recommended Applications Fans and electric motorsConveyor head and tail pulley bearings
Connecting Thread G 1/4
Battery Battery pack, TLSD 1-BAT
Battery Capacity (AH) 2.7
Battery Type Alkaline manganese
Battery Voltage (V) 4.5
Power Source Battery pack
LED Indicator Green LED (every 30 sec): OKYellow LED (every 30 sec): Pre-warning low battery powerYellow LED (every 5 sec): Pre-warning high back pressureRed LED (every 5 sec): Warning, stopped on errorRed LED (every 2 sec): Warning, empty cartridge
Berat (Kg) 1.0
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 08 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TLSD 250/WA2 is filled with SKF LGWA 2 grease for wide temperature ranges and extreme pressures, recommended for electric motors, conveyors, fans and pumps. Our electro-mechanical single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants, both as battery or cable driven. Using automatic lubricators improves employee safety, increases machine reliability and optimizes maintenance operations.
Warning
Image may differ from product. See technical specification for details.
Feature
- Flexible dispense rate from 1 to 12 months
- Maximum discharge pressure of 5 bar during the dispensing period
- LED status indicators
- Compact size allows installation in restrictive areas
- Suitable for both direct and remote installation
- Supplied with support flange for enhanced sturdiness

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait