SKF Bearing Grease High Load, High Temperature, High Viscosity (Gemuk Bearing) LGHB 2/18 1pc

#Nomor SKU S017167895
Wishlist
Rp12.999.900
Persediaan

Spesifikasi Produk

Model Number LGHB 2/18
Unit 1pc
Recommended Applications Plain bearings, Conveyors, Applications with high loads and low speed
NLGI Consistency Class 2
Speed (max.) n x dm (x 1000) 300
Operating Temperature Range (°C) -20-150
Dropping Point (ISO 2176) (min) (°C) 220
Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm) 265-295
Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm -20 to +50
Maximum Water Resistance (DIN 51807/1, 3hrs) '1 at 90°C
Oil Separation per DIN 51817 (%) '1-3 at 60°C at 40°C
EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm) 2
EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N) 4000
Low Temperature Torque, Start/Running (mNm) 350/100 at -20°C
DIN 51825 Code KP2N-20
Thickener Calcium sulphonate complex
Colour Brown
Base Oil Type Mineral
Base Oil Viscosity (DIN 51562) (mm²/s) '27.5 at 100°C
Shelf Life (year) 5
Packing Size 18 kg pail
Available for Single Point Lubrication yes
Berat (Kg) 18.0
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 04 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SKF LGHB 2 is a high viscosity, mineral oil based grease, using the latest
complex calcium-sulphonate soap technology. Formulated to withstand high
temperatures and extreme loads, it is suitable for a wide range of applications,
especially in the cement, mining and metals segments. This grease contains no
additives and the extreme pressure properties arise from the soap structure.
- Excellent load capacity, anti-oxidation and corrosion protection
even with large water ingress
- Withstands peak temperatures of 200 °C (390 °F)
Typical applications
- Steel on steel plain bearings
- Pulp and paper making machines
- Asphalt vibrating screens
- Continuous casting machines
- Sealed spherical roller bearings operating up to 150 °C (300 °F)
- Work roll bearings in steel industry
- Mast rollers of fork lift trucks
Warning
Image may differ from product. See technical specification for details.
Feature
- Excellent load capacity, anti-oxidation and corrosion protection even with large water ingress
- Withstands high peak temperatures





Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan