SKF Bearing Grease Low Temperature, Extremely High Speed (Gemuk Bearing) LGLT 2/0.2 180g 1pc

#Nomor SKU S017174046
Wishlist
Rp989.900
Persediaan

Spesifikasi Produk

Model Number LGLT 2/0.2
Unit 1pc
NLGI Consistency Class 2
Operating Temperature Range (°C) -50 to +110
Base Oil Viscosity (mm²/s) 18@40°C, 4.5@100°C)
Base Oil Type Synthetic (PAO)
Shelf Life 5 years
Packing Size 180g Tube
Berat (Kg) 0.1
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 08 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SKF LGLT 2 is a fully synthetic oil based grease using lithium soap. Its unique
thickener technology and low viscosity oil (PAO) provide excellent lubrication
performances at low temperatures -50 °C (-60 °F) and extremely high speeds
(n dm values of 1,6 × 106 can be reached).
- Low friction torque
- Quiet running
- Extremely good oxidation stability and resistance to water
Typical applications
- Textile spinning spindles
- Machine tool spindles
- Instruments and control equipment
- Small electric motors used in medical and dental equipment
- In-line skates
- Printing cylinders
- Robots
Warning
Image may differ from product. See technical specification for details.
Feature
- Low friction torque
- Quiet running
- Extremely good oxidation stability and resistance to water
- ndm values of 1,6 x 10⁶ can be reached



Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait