SKF Bearing Grease High Load, Extreme Pressure, Wide Temperature Range (Gemuk Bearing) LGWA 2/5 1pc
Rp3.199.900
Persediaan
Spesifikasi Produk
| Model Number | LGWA 2/5 |
|---|---|
| Unit | 1pc |
| Recommended Applications | Fans and electric motors; Conveyor head and tail pulley bearings |
| Speed (max.) n x dm (x 1000) | 300 |
| Operating Temperature Range (°C) | -30-140 |
| Dropping Point (ISO 2176) (min) (°C) | 250 |
| Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm) | 265-295 |
| Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm | +50 |
| Maximum Water Resistance (DIN 51807/1, 3hrs) | '1 at 90°C |
| Oil Separation per DIN 51817 (%) | '1-5 at 40°C |
| EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm) | 1.8 |
| EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N) | 2600 |
| Low Temperature Torque, Start/Running (mNm) | 150/100 at -20°C |
| DIN 51825 Code | KP2N-30 |
| NLGI Consistency Class | 2 |
| Thickener | Lithium complex |
| Colour | Amber |
| Base Oil Type | Mineral |
| Base Oil Viscosity (DIN 51562) (mm²/s) | '15 at 100°C |
| Shelf Life (year) | 5 |
| Packing Size | 5 kg can |
| Available for Single Point Lubrication | yes |
| Berat (Kg) | 18.0 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 04 September 2026 |
Informasi Produk
Description
SKF LGWA 2 is a premium quality mineral oil based, lithium complex grease
with extreme pressure (EP) performance. LGWA 2 is recommended for
general industrial and automotive applications, when loads or temperatures
exceed the range of general purpose greases.
- Excellent lubrication at peak temperatures up to 220 °C (430 °F)
for short periods
- Protection of wheel bearings operating under severe conditions
- Effective lubrication in wet conditions
- Good water and corrosion resistance
- Excellent lubrication under high loads and low speeds
Typical applications
- Wheel bearings in cars, trailers and trucks
- Washing machines
- Fan and electric motors
with extreme pressure (EP) performance. LGWA 2 is recommended for
general industrial and automotive applications, when loads or temperatures
exceed the range of general purpose greases.
- Excellent lubrication at peak temperatures up to 220 °C (430 °F)
for short periods
- Protection of wheel bearings operating under severe conditions
- Effective lubrication in wet conditions
- Good water and corrosion resistance
- Excellent lubrication under high loads and low speeds
Typical applications
- Wheel bearings in cars, trailers and trucks
- Washing machines
- Fan and electric motors
Warning
Image may differ from product. See technical specification for details.Feature
- Excellent lubrication at very peak temperatures for short periods- Protection of wheel bearings operating under severe conditions
- Effective lubrication in wet conditions
- Good water and corrosion resistance
- Excellent lubrication under high loads and low speeds
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/SKF%20Bearing%20Grease%20High%20Load%2C%20Extreme%20Pressure%2C%20Wide%20Temperature%20Range%20(Gemuk%20Bearing)%20LGWA%202%2F5%201pc/ncS017167840-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)