Rantai Rol Standar di Kota Semarang
- BARUMulai
Rp189.900
Rp189.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Tsubakimoto Chain RS Roller Chain RS80-1-RP-U 1pc | - Type: Unit - Material (Body): Steel - Included Accessories: With 1 joint link - Pin Type: Rivet Shape |
2,999,000 |
| ZEXUS Roller Chain 60(R) 1pc | - Pin Diameter D (mm): 5.95 - Pin Type: Rivet type - Roller Outer Diameter (R) (mm): 11.91 - Unit Length (m): 3 |
1,299,000 |
| DID Standard Type Roller Chain 1 Row DID40-1RP(3M) 1pc | - Unit Length: 3m - Number of Unit Links: 240 - Number of Rows: 1 - Pitch: 12.70mm |
599,000 |
| monotaro Joint Link (Sambungan Rantai) 25-1JL 1pc | - Number of Rows: 1 - Pitch (mm): 6.35 - Inner Link Width (mm): 8.6 - Type: Roller chain |
6,000 |
| NIKKEN ANSI Standard Roller Chain 60-2 1pc | - Pitch (mm): 19.050 (3/4inch) - Links (per 10ft): 160 |
2,899,000 |
| SKF Rantai Transmisi PHC 32B PHC 32B-1X10FT Simplex Chain, European Standards (EN) 1pc | - Plate Thickness Max (mm): 6 - Plate Height Max (mm): 42 |
6,799,000 |
| NCK Roller Chain (ANSI Std) 50-1 1pc | - Pin Length LC (mm): 22.2 | 419,000 |
| DID Offset Link for Standard Type Roller Chain 1 Row DID60-1OJ 1pc | - Minimum Tensile Strength: 35.3kN (kgf) - Pitch P: 19.05mm - Inner Link Width: 12.70mm - Number of Rows: 1 |
44,000 |
| Tsubakimoto Chain Roller Chain Lambda RS60-LMD-1-RP-U 1pc | - Average Tensile Strength (kN[kgf]): 44.1[4500] - Dimensions l2 (mm): 15.65 - Unit Length (m): About 3 - Maximum Allowable Tension (kN): 8.83 |
4,299,000 |
| monotaro Offset Link (Sambungan Rantai) 60-1OL 1pc | - Number of Columns: 1 - Inner Link Width (mm): 12.7 - Material (Body): iron - Type: Roller chain |
12,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami