Selang Hidrolik di Kota Tangerang Selatan - SAMOA
- BARUMulai
Rp819.900
Rp819.900
Nama Produk | Spesifikasi | Harga (IDR) |
Bridgestone Pass Color PA3506 (metal fittings F on both ends) PA3506-2000 F+F 1pc | - Length L (mm): 2000 - Maximum operating pressure (MPa): 34.5 - Minimum Bending Radius (mm): 110 - Fluid Temperature Range (°C): -40 to +100 (oil), 0 to +60 (water) |
1,599,000 |
Parker Bulk Hydraulic Hose 387TC8BX 3000psi, 1/2in Hoseinside Dia., 2 21/32in Hose Outside Dia. 1/2 Id 50ft L 1pc | - Hose Reinforcement Material: Carbon Steel - Hose Braid Layers: 2 - Standards: ISO 18752 - Max. Working Pressure @ 70°F (psi): 3000 |
36,999,000 |
Enerpac Hydraulic Hose Assembly H9310 NPTFxNPTF 10ft 3/8x3/8inch Fitting Size 1pc | - Hose Fitting B Size (inch): 03-Aug - Hose Reinforcement Material: Carbon Steel - Hose Tube Material: Rubber - Hose Fitting A Size (inch): 03-Aug |
36,999,000 |
Milliard Selang Spiral 1518 Blue 3inch 1roll(50m) | - Weight Tolerance (kg) ±0.6 - Inner Diameter (mm) 76 - Thickness (mm) 2.6 |
3,499,000 |
Nitta Moore Linemate Hydraulic Hose 3R80-08 1roll(100m) | - Max. Working Pressure (Psi): 3600 - Appropriate Fluid: Mineral General Operating Oil - Size I.D. (mm): 12.7 - Min. Burst Pressure (PSi): 14200 |
48,999,000 |
Mr. Flex Steel Wire Braided Hydraulic Hose R2 Series SAE 100 R2 AT / DIN EN 853 2 SN 3inch 1meter | - Working Temperature (°C): -40 ~ +121 - Outer Diameter (mm): 95.4 |
1,299,000 |
AEROQUIP Hydraulic Hose Assembly 38FC41096 MNPT x MNPT Hydraulic Hose Assembly ID 8ft 3/8x3/8inch Fitting Size 1pc | - Temp. Range (°F): -40 to 212 - Compatible Chemicals: Air - Max. Working Pressure @ 70°F (psi): 4800 |
5,099,000 |
Enerpac Hydraulic Hose Assembly HC7206Q CH604xNPTF 6ft 3/8x1/4inch Fitting Size 1pc | - Hose Fitting B Size (inch): 01-Apr - Hose Tube Material: Thermoplastic - Hose Length (ft): 6 - Hose Color: Yellow |
19,999,000 |
Bridgestone Pass Color PA3506 (with F + adapter on both ends) PA3506-2000 F+F 8001+8001 1pc | - Mass (g/m): 550 - Connection Thread: Parallel female thread for pipe (Female 30° sheet) - Reinforcing Layer: 2W - Maximum operating pressure (MPa): 34.5 |
1,699,000 |
Bridgestone Hydraulic Hose (PA03 Series) PA-0306 3/8inch 1roll(100m) | - Size (inch): 03-Aug - Reinforcement: 4C - Inner Diameter (mm): 9.5 - Weight (g/m): 220 |
4,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami